1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-92

  • Zoro # G3378672


product price:  $29.59
/ea

Key Features

Outside Diameter
1/4 in
Wall Thickness
0.049"
Tube Material
316 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.152 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HTM-92
Zoro #
G3378672
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1/4 in
Wall Thickness
0.049"
Tube Length
6 ft.
Inside Diameter
0.152 in
Outside Dia.
1/4"
Inside Dia.
0.152"
Outside Dia. Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
6 ft

Details

Tube Material
316 Stainless Steel
Temp. Range
-325 Degrees to 1500 Degrees F
Standards
ASTM A213, ASTM A269
Item
Tubing
Type
Seamless
Max. Pressure
6125 psi @ 72 Degrees F
Resistance Properties
Corrosion Resistant, Pitting Resistant
System of Measurement
Inch
Tube Form
Straight
Market
Industrial
Cleaned and Capped
No
Material Grade
316
Industry Application
Chemical Processing, Hydraulic and Instrumentation, Mechanical, Pulp and Paper Industries, Textile
Maximum Operating Temperature
1,500 Degrees F
Temper
Annealed
For Environment
Marine
Maximum Operating Pressure
6,125 psi @ 72 Degrees F
Minimum Operating Temperature
-325 Degrees F
Material
316 Stainless Steel
Features
Ductile at Elevated Temperatures
Fabrication
Seamless
Weight per Foot
0.105 lb/ft

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.152 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,125 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM A213, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.049 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.