1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-156

  • Zoro # G3144556


product price:  $15.69
/ea

Key Features

Outside Diameter
1/4 in
Wall Thickness
0.016"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-156
Zoro #
G3144556
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1/4 in
Wall Thickness
0.016"
Tube Length
6 ft.
Inside Diameter
0.218 in
Inside Dia.
0.218"
Outside Dia.
1/4"
Outside Dia. Tolerance
+0.005 in /-0.005 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.005 in

Details

Tube Material
304 Stainless Steel
Max. Pressure
2000 psi @ 72 Degrees F
Item
Welded Tubing
Type
Welded
Temp. Range
-423 Degrees to 1500 Degrees F
Standards
ASTM 269
Features
Formability and Ductility
Tube Form
Straight
Maximum Operating Pressure
2,000 psi @ 72 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-423 Degrees F
Resistance Properties
Corrosion Resistant
Cleaned and Capped
No
Fabrication
Welded
Material Grade
304
Maximum Operating Temperature
1,500 Degrees F
Temper
Annealed
Material
304 Stainless Steel

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.218 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 2,000 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.016 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.