1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing
Mfr # ZUSA-HTM-188
Zoro # G2885872
product price:Â $43.35
/eaKey Features
Outside Diameter
1/4 in
Wall Thickness
0.049"
Tube Material
316 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.152 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-HTM-188
Zoro #
G2885872
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
1/4 in
Wall Thickness
0.049"
Tube Length
6 ft.
Inside Diameter
0.152 in
Inside Dia.
0.152"
Outside Dia.
1/4"
Outside Dia. Tolerance
+0.005 in /-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
6 ft
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.152 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,125 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.049 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.