Zoro Homepage

1/4 S A E Flat Washer Hot Dip Galvanized, 1 BOX OF 20 POUNDS

  • Mfr # 14WSAEG

  • Zoro # G522725471


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
5/8 in
Inside Diameter
9/32 in
Standards
ASME B18.21.1-2009
Finish
Galvanized
Minimum Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14WSAEG
Zoro #
G522725471
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/4 in
Outside Diameter
5/8 in
Inside Diameter
9/32 in
Minimum Thickness
0.08 in
Maximum Thickness
1/16 in

Details

Item
Flat Washer
Standards
ASME B18.21.1-2009
Finish
Galvanized
Material
Steel
System of Measurement
Inch
Thickness Tolerance
=+/-0.029

Description

Flat Washers

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.