1/4 U S S Flat Washer Black Zinc, 1 BOX OF 25 POUNDS
- Mfr # 14WUSSBZ
- Zoro # G922725439
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Minimum Thickness
0.066 in
System of Measurement
Inch
Inside Diameter
5/16 in
For Screw Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14WUSSBZ
- Zoro #
- G922725439
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flat Washer
- Material
- Steel
- System of Measurement
- Inch
- Thickness Tolerance
- =+/-0.015
- Standards
- ASME B18.12.4-2009
- Color
- Black
- Finish
- Black Zinc
Dimensions
- Minimum Thickness
- 0.066 in
- Inside Diameter
- 5/16 in
- For Screw Size
- 1/4 in
- Outside Diameter
- 3/4 in
- Maximum Thickness
- 1/16 in
Description
Flat Washers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.