1/4 U S S Flat Washer Zinc Yellow, 1 BOX OF 25 POUNDS

  • Mfr # 14WUSSY

  • Zoro # G622725593


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
1/16 in
Outside Diameter
3/4 in
Inside Diameter
5/16 in
For Screw Size
1/4 in
Minimum Thickness
0.066 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14WUSSY
Zoro #
G622725593
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Thickness
1/16 in
Outside Diameter
3/4 in
Inside Diameter
5/16 in
For Screw Size
1/4 in
Minimum Thickness
0.066 in

Details

Material
Steel
Thickness Tolerance
=+/-0.015
System of Measurement
Inch
Item
Flat Washer
Color
Yellow
Finish
Zinc Yellow
Standards
ASME B18.21.1-2009

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.