CAD Viewer & Download Files
Zoro Select
Self-Drilling Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 100 PK
Mfr # U31810.025.0125
Zoro # G9093007
CAD Available
product price: $7.95
/pk 100, $0.08/eaSold in multiples of 2 for $15.90
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
- CAD Drawing
- Screw Size 1/4"
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Zoro Select
- MFR # U31810.025.0125
- Zoro # G9093007
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
| Screw Size | 1/4" |
| Fastener Length | 1-1/4 in |
| Drive Size | 3/8 in |
| Head Dia. | 0.305 in to 0.312 in |
| Drill Point Size | 3 |
| Head Height | 0.19 in |
| Hex Width | 0.367 to 0.375 in |
| Maximum Head Height | 3/16 in |
| Maximum Head Width | 3/8 in |
| Overall Length | 1 1/4 in |
| Drill Tip Length | 25/64 in |
| Maximum Drilling Thickness | 0.219 in |
| Head Width | 0.375 in |
| Washer Outside Diameter | 0.52 in |
Description
The ZORO SELECT - U31810.025.0125 is a self-drilling screw intended for use in steel-to-steel fastening tasks. These screws are equipped with a drill point at the end, allowing them to be driven directly into materials without the need for pre-drilled holes. They are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly.
- Application: Intended for use in steel-to-steel fastening tasks.
- CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
- Drive & Size: Requires an external hex tool with a 3/8 inch drive size for installation or removal.
- Fastener Length: Measures 1-1/4 inches in length, determining how deeply it can penetrate and secure materials together.
- Finish: Zinc-plated finish is intended to improve durability and corrosion resistance. It may also provide certain functional properties such as potentially improving grip or reducing friction during installation.
- Head Type & Dimensions: Features a flange hex head type with dimensions ranging from 0.305 to 0.312 inches in diameter and 0.19 inches in height which are intended to aid load distribution when fully inserted.
- Material & Maximum Drilling Thickness: Made of steel that can penetrate materials up to a thickness of approximately 0.219 inches under ideal conditions, potentially eliminating the need for pre-drilled holes
- Screw Size & Thread Style: The screw size is listed at approximately1/4", featuring a fully threaded style along its entire length which is intended for secure fastening applications
- Standards Compliance: Adheres to IFI-113/ASME B18.6.4 industry standards indicating compliance with established technical specifications for design, safety, and performance.
- Tip Type: Features a drilling tip type designed for self-drilling applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.