Zoro Homepage

1/4" x 3/16" Low Lead Brass Male Elbow

  • Mfr # 700069-0304

  • Zoro # G3002959


product price: $7.15
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/4 in
Specific Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700069-0304
Zoro #
G3002959
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Compression Thread Size
3/8-24 x 7/16-24
Thread Size A
3/8-24
Thread Size B
1/4-14
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
3/16 in
Pipe Size
1/4"
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Pipe Size
1/4 in
Thread Size 2
1/4-14
Thread Size 1
3/8-24

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Specific Pipe Fitting Shape
Elbow
Standards
NSF/ANSI 61 Annex G
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
400 psi
Compatible Tube Material
Aluminum, Copper, Plastic
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
400 psi
Application
Gasoline, Oils, Potable Water
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
System of Measurement
Imperial
Fitting Shape
90 Degrees Elbow
Pressure (PSI)
400
Connection
Compression x MNPT
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Fuels, Oils, Potable Water
Operating Pressure - Maximum
400 psi

Description

Compression Fitting Elbow, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Not Applicable, Thread Size A 3/8-24, Thread Size B 1/4-14, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.