This item is Discontinued.

No Product Image Available

14.5" L Heavy Duty Cable Tie NAT PK 100 (Discontinued)

  • Mfr # 1A372
  • Zoro # G3165513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1A372
Zoro #
G3165513
UPC #
-
Country of Origin
Unknown

Dimensions

Length
14.5"
Width
0.30"
Width - Cable Tie
0.30"
Max. Bundle Dia.
4.20"
Approximate Length - Cable Tie
14-1/2"
Thickness
0.08"
Length - Cable Tie
14.50"
Approximate Length
14-1/2"

Details

Design - Cable Tie
Standard
Color
natural
Color - Cable Tie
Natural
Item
Cable Tie
Tensile Strength
120 lb.
Material
Nylon
Temp. Range
-40 Degrees to 185 Degrees F
Cable Tie Duty
Heavy Duty
Standards
UL 62275
Tensile Strength - Cable Tie
120 lb.
Indoor/Outdoor
Indoor
Locking Style
Plastic Pawl
Basic Material
Nylon
Basic Material - Cable Tie
Nylon
UL Type
21
Metal Detectable
No
Tool Code
B
Design
Standard
Cable Tie Style
Standard

Description

Cable Tie, Standard, Width 0.30 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Heavy Duty, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable No, UL Type 21, Thickness 0.08 in, Max. Bundle Dia. 4.20 in, Material Nylon, Standards UL 62275, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.