1/4X1 1/2 Fender Washer Hot Dip Galvanized, 1 BOX OF 20 POUNDS
Mfr # 1424WFG
Zoro # G622725609
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Maximum Thickness
0.080 in
Minimum Thickness
0.047 in
Material
Steel
Thickness Tolerance
=+/-0.048
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1424WFG
Zoro #
G622725609
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
1/4 in
Outside Diameter
1-1/2 in
Maximum Thickness
0.080 in
Minimum Thickness
0.047 in
Inside Diameter
0.281 in
Details
Item
Fender Washer
Material
Steel
Thickness Tolerance
=+/-0.048
Finish
Galvanized
System of Measurement
Inch
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.