1/4X1 1/4 Fender Washer Zinc, 1 BOX OF 25 POUNDS
Mfr # 1420WF
Zoro # G222725566
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Maximum Thickness
0.080 in
System of Measurement
Inch
Minimum Thickness
0.047 in
Thickness Tolerance
=+/-0.048
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1420WF
Zoro #
G222725566
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
1/4 in
Outside Diameter
1-1/4 in
Maximum Thickness
0.080 in
Minimum Thickness
0.047 in
Inside Diameter
0.281 in
Details
System of Measurement
Inch
Thickness Tolerance
=+/-0.048
Material
Steel
Item
Fender Washer
Rockwell Hardness
B40
Finish
Zinc Plated
Standards
ASME B18.22.1
Description
Flat Washers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.