1/4X1 Fender Washer Black Oxide, 1 BOX OF 25 POUNDS

  • Mfr # 1416WFB

  • Zoro # G022725582


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
0.080 in
Standards
ASME B18.22.1
Inside Diameter
0.281 in
Color
Black
Rockwell Hardness
B40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1416WFB
Zoro #
G022725582
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
1 in
Maximum Thickness
0.080 in
For Screw Size
1/4 in
Inside Diameter
0.281 in
Minimum Thickness
0.047 in

Details

Standards
ASME B18.22.1
Color
Black
Rockwell Hardness
B40
Material
Steel
System of Measurement
Inch
Finish
Black Oxide
Item
Fender Washer
Thickness Tolerance
=+/- 0.048

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.