1/4X1 Fender Washer Hot Dip Galvanized, 1 BOX OF 20 POUNDS

  • Mfr # 1416WFG

  • Zoro # G522725624


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
0.080 in
Minimum Thickness
0.047 in
Finish
Galvanized
System of Measurement
Inch
Thickness Tolerance
=+/-0.048
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1416WFG
Zoro #
G522725624
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/4 in
Maximum Thickness
0.080 in
Outside Diameter
1 in
Minimum Thickness
0.047 in
Inside Diameter
0.281 in

Details

Finish
Galvanized
System of Measurement
Inch
Item
Fender Washer
Thickness Tolerance
=+/-0.048
Material
Steel

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.