1/4X1 Fender Washer Zinc, 1 BOX OF 25 POUNDS
Mfr # 1416WF
Zoro # G422725601
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Maximum Thickness
0.080 in
Finish
Zinc Plated
Minimum Thickness
0.047 in
Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1416WF
Zoro #
G422725601
UPC #
-
Country of Origin
Unknown
Dimensions
Maximum Thickness
0.080 in
For Screw Size
1/4 in
Outside Diameter
1 in
Minimum Thickness
0.047 in
Inside Diameter
0.281 in
Details
Finish
Zinc Plated
Item
Fender Washer
Material
Steel
System of Measurement
Inch
Rockwell Hardness
B40
Thickness Tolerance
=+/-0.048
Standards
ASME B18.22.1
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.