Zoro Homepage

1.5" Hole x No 16 Carbon Steel Expanded A36-Standard

  • Mfr # 22559_24_24

  • Zoro # G706626075


product price: $17.69
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Trade Size
1 1/2 in-#16
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22559_24_24
Zoro #
G706626075
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
1 1/2 in-#16
Strand Width
0.108 in
Strand Thickness
0.06 in
Opening Size
1.25 in x 2.625 in
Overall Thickness
0.23 in
Short Way Diamond Size
1.33 in
Overall Width
24 in
Diamond Size
1.33 in x 3 in
Overall Length
24 in
Long Way Diamond Size
3 in
Hole Diameter
1.5 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
Standards
ASTM A36
Tensile Strength
58,000 psi
Item
Carbon Steel Expanded Sheet
Open Area
85 %
Diamond Pattern
Raised
Mechanical Finish
Mill
Weight Per Area
1.36 lb/sq ft
Shape
Square
Machinability
72 %
Appearance
Metallic
Material Grade
A36
Short Way of Opening
1.25 in
Includes Material Certificate
No Certificates Included
Fabrication
Hot Rolled
Long Way of Opening
2.625 in
System of Measurement
Inch
Rockwell Hardness
B84
Brinell Hardness
140
Tolerance Rating
Standard
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.23 in, Overall Width 24 in, Diamond Pattern Raised, Strand Thickness 0.06 in, Strand Width 0.108 in, Trade Size 1 1/2 in-#16, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.625 in, Short Way of Opening 1.25 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.