15 in x 15 in x 10 in Shipping Box, Kraft, Corrugate, Single Wall, 200#
Mfr # 55NM59
Zoro # G0503396
product price:Â $1.89
/ea
Sold in multiples of 25 for $47.25
Key Features
Inside Height
10 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55NM59
Zoro #
G0503396
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
15 in
Inside Width
15 in
Inside Height
10 in
Outside Length
15 3/8 in
Outside Width
15 3/8 in
Wall Thickness
5/32 in
Outside Height
10 5/8 in
Inside LxWxH
15x15x10
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
Application
Multi Purpose
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Standards
ASTM D5118
For Use With
Shipping/Storage/Product Protection
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 15 in, Inside Width 15 in, Inside Height 10 in, 15x15x10 in Inside LxWxH, 200#, RSC, Outside Length 15 3/8 in, Outside Width 15 3/8 in, Outside Height 10 in, 15 3/8x15 3/8x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.