Shop NASHVILLE WRAPS
See all product information
Create Account
Distressed Wood Gourmet Shipping Box, 12x9x3, 6PK
- Mfr # 53DW
- Zoro # G922926881
original price:Â $56.89 , new price: $48.35 , 15 percent off
new price:Â
$
48.35
/pk of 6, $8.06/ea
Key Features
Material
Cardboard
Color
White
Includes
6 Pack
Depth
3 in
Outside Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53DW
- Zoro #
- G922926881
- UPC #
- 648206531029
- Country of Origin
- China
Dimensions
- Depth
- 3 in
- Outside Width
- 9 in
- Outside Length
- 12 in
- Inside Width
- 9 in
- Inside Length
- 12 in
- Inside Height
- 3 in
Details
- Item
- Decorative Mailing Boxes
- Material
- Cardboard
- Color
- White
- Includes
- 6 Pack
Description
Distressed wood finish large gourmet shipping boxes feature a faux finish to make them appear to be aged white washed wood panel. These paperboard boxes are 1 piece with a fold over, locking tuck lid. Outer dimensions are: 12 3/4 x 9 1/4 x 3 1/4.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.