Zoro Select
15" L, Fasten, Chrome Plated Steel, Bathroom Safety Rail, Hi-Low Design, Chrome Plated
Mfr # 4WMJ5
Zoro # G2605041
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Finish Chrome Plated
- Type Fasten
- Material Chrome Plated Steel
- Color Silver
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, Brass, D, 2" Coupler x 2" Female NPT (BULK-CGF-215)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (1402211)
- NVENT CADDY Bell Hanger, Size 1/2 In (BH0050CP)
- PFISTER Pfister Lrg Cross Hdl Br Ntd Cr (940-975A)
- ZORO SELECT 30" L, Wall Mounted, Left, Stainless Steel, Grab Bar Floor-to-Wall, Satin With Textured Finish (4WMH2)
- ZORO SELECT 30" L, Wall Mounted, Left, Stainless Steel, Grab Bar Floor-to-Wall, Satin (4WMH1)
- ZORO SELECT 24" L, Wall Mount, Stainless Steel, Boomerang Grab Bar, Satin With Textured Finish (4WMG7)
- ZORO SELECT Stainless Steel, Nylon Cord, Retractable Clothesline, Bright Polished (1ECP1)
- ZORO SELECT 6-1/4" L, Recessed, Stainless Steel, Soap and Grab Bar, Chrome (15215)
- ZORO SELECT 30" L, Wall Mounted, Right, Stainless Steel, Grab Bar Floor-to-Wall, Satin (4WMG8)
- LOCTITE POWER GRAB Power Grab Hd Adhsv 9Oz (2032666)
- Zoro Select Bathroom Safety Bars and Chairs