Shop All Crowd Control Post & Ropes
Zoro Select
1.5" Master Link - Yellow, Acetal, 10 pk
Mfr # 30702-10
Zoro # G4741502
product price: $3.15
/pk 10, $0.32/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Color Yellow
- Overall Length 1 12/25 in
- Material Polyethylene
- For Use With 1 1/2 in Chain
Product Information
- Brand Zoro Select
- MFR # 30702-10
- Zoro # G4741502
- UPC # 044865307027
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 1 1/2 in |
Overall Length | 1 12/25 in |
Overall Height | 21/100 in |
Overall Width | 71/100 in |
Details
Description
Chain Link for Plastic Chain Barrier, Product Type Master Link, For Use With 1 1/2 in Chain, Compatible Barrier Chain, Color Yellow, Overall Height 21/100 in, Overall Length 1 12/25 in, Overall Width 71/100 in, Outside Diameter Not Applicable, Material Polyethylene, Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Deerskin, XL, PR (3500XL)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Poly Keypad Cover 3" H X 3" W (STI-6514)
- BOTRON CO 25 ft. L x Vinyl with Foam Backing, 1/2" Thick (B57325HD)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3POS-XL)
- ZORO SELECT 2" S-Hook - Orange, Acetal, 10 pk (50312-10)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Black Plastic Chain (50003-300)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. White Plastic Chain (50001-50)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Yellow, 40 in Height, 6 pk (96402-6)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Yellow (50002-25)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 125 ft, Polyethylene (50102)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Yellow (50002-500)
- Zoro Select Crowd Control