1.5 mil Clear Pallet Cover, 48 in W, 46 in D, 72 in L, 75 PK
Mfr # 15G-484672
Zoro # G713990749
product price:Â $157.99
/pk 75, $2.11/ea
Free Shipping & Returns
Key Features
Material
Low Density Polyethylene (LDPE)
Thickness
1.5 mil
Color
Clear
Width
48 in
Depth
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
15G-484672
Zoro #
G713990749
UPC #
654866048500
Country of Origin
United States
Dimensions
Thickness
1.5 mil
Width
48 in
Depth
46 in
Length
72 in
Overall Length
72 in
Details
Item
Pallet Cover
Material
Low Density Polyethylene (LDPE)
Color
Clear
Package Configuration
Gusset Bag
Description
Package Quantity 75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.