1.5 mil Clear Pallet Cover, 54 in W, 44 in D, 72 in L, 75 PK

  • Mfr # 15G-544472

  • Zoro # G013990746


product price:  $151.99
/pk 75, $2.03/ea
Free Shipping & Returns

Key Features

Material
Low Density Polyethylene (LDPE)
Thickness
1.5 mil
Color
Clear
Width
54 in
Depth
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15G-544472
Zoro #
G013990746
UPC #
654866048524
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Width
54 in
Depth
44 in
Length
72 in
Overall Length
72 in

Details

Item
Pallet Cover
Material
Low Density Polyethylene (LDPE)
Color
Clear
Package Configuration
Gusset Bag

Description

Package Quantity 75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.