This item is Discontinued.

Zoro Select 15.00mm Carbide-Tipped 125 Deg. Jobber Length Drill Bit 17105906

15.00mm Carbide-Tipped 125 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 17105906
  • Zoro # G0498867
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17105906
Zoro #
G0498867
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 19/32 in
Drill Bit Size
15 mm
Flute Length
5 3/16 in
Shank Dia.
15 mm
Depth:Dia. Ratio
7xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
7xD
Shank Length
2 2/5 in
Drilling Depth
99.00mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
3.90 mm
Maximum Drilling Depth
5-3/16 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
125 Degrees
Number of Flutes
2
Decimal Equivalent
0.5906
Drill Bit Material
Carbide-Tipped
Drill Bit Finish
Uncoated
Drill Bit Grouping
Drill Bit
Material
Carbide-Tipped
Point Type
4 Facet
Cutting Direction
Right Hand
Coolant Through
Yes
Standards
Not Rated
Coolant Fed
Coolant Through
Helix Angle
0 Degrees
Primary Material Application
All Materials
Flute Type
Straight
Primary Material Application ISO Code
H, K, N, P
Number of Coolant Holes
2
Shank Type - Machining
Straight
Aircraft Drill
No
Material - Machining
Carbide Tipped
Drill Bit Point Type
4 Facet Point
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Point type
4 Facet
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 15 mm, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.5906, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 5 3/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.