Shop All Locking Connectors
Zoro Select
15A Locking Connector 2P 3W 277VAC L7-15P BK/WT
Mfr # 4779NC
Zoro # G4439928
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- NEMA Plug Configuration - Plugs and Receptacles L7-15P
- Amps 15
- Voltage 277VAC
- Voltage - Plugs and Receptacles 277V AC
Product Information
- Brand Zoro Select
- MFR # 4779NC
- Zoro # G4439928
- UPC # 781786010406
- Country of Origin China
- Category Locking Connectors
Dimensions
Cord Size | 0.300 in to 0.625 in |
Overall Length | 1.53 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Wire Size | #14 AWG to #10 AWG |
Length | 1.53 in |
Width | 1.53 in |
Height | 2.95 in |
Display Size | Standard Sized Product |
Details
Description
Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Composite, IP Rating IP20, NEMA Receptacle Configuration L7-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Grade Industrial, Grounding Grounded, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 30A, 125V AC, Non-Indicating, 10kA at 125V AC (BLF030)
- POWER FIRST Outlet Strip, 15 ft., 6 Outlets, Aluminum (52NY30)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300354)
- ZORO SELECT Locking Connector Black Nylon 3 Poles (3764)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-20R (BRY72120NC)
- ZORO SELECT 20A Locking Connector 2P 3W 250VAC L6-20R BK/WT (70620NC)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-30R (72130NC)
- ZORO SELECT Locking Connector Black/White 250VAC 30A L15-30R (71530NC)
- ZORO SELECT 30A Locking Connector 3P 4W 125/250VAC L14-30R BK/WT (71430NC)
- HUBBELL 30A Twist-Lock Connector 2P 3W 480VAC L8-30R BK/WT (HBL2643)
- Zoro Select Locking Connectors