Zoro Homepage

15MM HR PLATE S355 NMFC#106140

  • Mfr # PC015S355-3x3

  • Zoro # G113869454


product price: $2,412.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Thickness
15 mm
Material
Carbon Steel
Material Grade
S355
Standards
EN 10025-2
Yield Strength
51,475 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC015S355-3x3
Zoro #
G113869454
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
15 mm
Overall Length
36 in
Overall Width
36 in

Details

Material
Carbon Steel
Item
Carbon Steel Plate
Material Grade
S355
Standards
EN 10025-2
Yield Strength
51,475 psi
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Rockwell Hardness
Not Rated
Shape
Plate
Fabrication
Hot Rolled
Thickness Tolerance
+/-0.44 mm
Heat Treatment
No Heat Treatment
Tensile Strength
68,150 psi
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.