Zoro Homepage

15pc. 118 Degrees Drill Bit Set

  • Mfr # 450-000015B

  • Zoro # G4172309


product price: $955.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
Carbide
Includes
1/16 in Twist Drill, 1/2 in Twist Drill, 1/4 in Twist Drill, 1/8 in Twist Drill, 11/32 in Twist Drill, 13/32 in Twist Drill, 15/32 in Twist Drill, 3/16 in Twist Drill, 3/32 in Twist Drill, 3/8 in Twist Drill, 5/16 in Twist Drill, 5/32 in Twist Drill, 7/16 in Twist Drill, 7/32 in Twist Drill, 9/32 in Twist Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-000015B
Zoro #
G4172309
UPC #
888226263832
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16 in to 1/2 in by 32nds
Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Shank Dia.
1/6 in
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
Drill Length Class
Jobber-Length
Smallest Drill Bit Size
1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Largest Drill Bit Size
1/2 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
Carbide
Includes
1/16 in Twist Drill, 1/2 in Twist Drill, 1/4 in Twist Drill, 1/8 in Twist Drill, 11/32 in Twist Drill, 13/32 in Twist Drill, 15/32 in Twist Drill, 3/16 in Twist Drill, 3/32 in Twist Drill, 3/8 in Twist Drill, 5/16 in Twist Drill, 5/32 in Twist Drill, 7/16 in Twist Drill, 7/32 in Twist Drill, 9/32 in Twist Drill
Point Type
Split Point
Drill Bit Grouping
Drill Bit Set
List Number
450
Standards
Not Rated
Shank Type - Machining
Straight
Drill Bit Case Type
Box
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Web Construction
Split
Aircraft Drill
No
Material Grade - Machining
C2
Helix Angle
25 Degrees
Number of Drill Bits
15
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Flute Type
Spiral
Spiral Direction
Right Hand
Web Thinning
Thinned
Primary Material Application ISO Code
H, K, M, P
Drill Bit Point Type
4 Facet Point
Number of Flutes
2
Thread Direction
Right Hand
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining AlTiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.