Portable Cord, STOW, 16 AWG, 3 C, Black, PVC, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 2TYL8

  • Zoro # G2692024


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
STOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TYL8
Zoro #
G2692024
UPC #
190735453063
Country of Origin
Indonesia

Dimensions

Wire Size
16 AWG
Length
250 ft
Nominal Outside Dia.
0.38 in
Conductor Size
16 AWG
Outside Dia.
0.38 in
Overall Length
250 ft
Nominal Outside Diameter
0.39 in
Grounding Conductor Size
16 AWG

Details

Item
Portable Cord
Trade Designation
STOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL/ cUL/ MSHA
Max. Amps
13
Wire Color
Black, Green, White
Temp. Rating
-40 to 167°F
Gauge/Conductor
16/3
Operating Temperature - Minimum
-40 Degrees F
Grounding Conductor Material
Copper
Temperature Rating - Maximum Wet
140 Degrees F
Packaging
Spool
Number of Ground Conductors
1
Grounding Conductor Insulation Color
Green
Temperature Rating - Maximum Dry
167 Degrees F
Number of Strands
26
Grounding Conductor Insulation Material
PVC
Special Features
Oil Resistant, Water Resistant
Ampacity at Maximum Temperature
10 A
Conductor Insulation Material
PVC
Conductor Insulation Color
Black, Green, White

Description

Portable Cord, Number of Conductors 3, Wire Size 16 AWG, Trade Designation STOW, Jacket Material PVC, Wire Color Black, Green, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.38 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.