16 in x 16 in x 4 in Shipping Box, Kraft, Corrugate, Single Wall, 200#

  • Mfr # 55NM67

  • Zoro # G0504552


product price: $1.99
/ea
Sold in multiples of 25 for $49.75

Key Features

Inside Length
16 in
Inside Width
16 in
Inside Height
4 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55NM67
Zoro #
G0504552
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
16 in
Inside Width
16 in
Inside Height
4 in
Outside Height
4 5/8 in
Outside Width
16 3/8 in
Outside Length
16 3/8 in
Wall Thickness
5/32 in
Inside LxWxH
16x16x4

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
Standards
ASTM D5118
Application
Multi Purpose
For Use With
Shipping/Storage/Product Protection
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Moving Box Type
Small Office, Kitchen

Description

Shipping Box, Box Style Standard, Small Office, Kitchen, Wall Type Single Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 4 in, 16x16x4 in Inside LxWxH, 200#, RSC, Outside Length 16 3/8 in, Outside Width 16 3/8 in, Outside Height 4 in, 16 3/8x16 3/8x4 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.