16 in x 16 in x 6 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
- Mfr # 852D98
- Zoro # G815226913
product price:Â
$
4.75
/ea
Sold in multiples of 15 for
$71.25
Key Features
Inside Length
16 in
Inside Width
16 in
Inside Height
6 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 852D98
- Zoro #
- G815226913
- UPC #
- 848109054032
- Country of Origin
- United States
Dimensions
- Inside Length
- 16 in
- Inside Width
- 16 in
- Inside Height
- 6 in
- Inside LxWxH
- 16x16x6
- Outside Height
- 6 in
- Outside Length
- 16 in
- Outside Width
- 16 in
- Wall Thickness
- 5/16 in
Details
- Item
- Shipping Box
- Wall Type
- Double Wall
- Maximum Load Capacity
- 100 lb
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 48 ECT
- Fluting Profile
- B-C Flute
- Moving Box Type
- Heavy Duty
- Closure Style
- RSC
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
Description
Shipping Box, Box Style Standard, Heavy Duty, Wall Type Double Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 6 in, 16x16x6 in Inside LxWxH, 48 ECT, RSC, Outside Length 16 in, Outside Width 16 in, Outside Height 6 in, Not Applicable Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile B-C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 14-16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.