Zoro Homepage

1/64" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 40A

  • Mfr # BULK-RS-H40MIL-44

  • Zoro # G3276962


product price: $33.85
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H40MIL-44
Zoro #
G3276962
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/64 in
Rubber Width
36 in
Rubber Length
3 ft
Length
36"
Width
36"
Thickness
1/64"
Overall Width
36 in
Overall Thickness
0.01563 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
400 %
Finish
Smooth
Standards
MIL-R-3065D SB 410 F2
Grade
Military
Application
Oil Resistant
Material
Buna-N
Max. Temp. (F)
250 Degrees F
Color
Black
Type
Military Specification
Minimum Temperature
-30 Degrees F
Oil Resistance
Excellent
Shape
Sheet
Maximum Temperature
250 Degrees F
Tensile Strength
1,200 psi
Density
1.35 g/cc
Water Resistance
Good
Texture
Smooth
Compression Set
30 %
Abrasion Resistance
Good
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.010 in
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Weather Resistance
Fair

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Military Specification, Material Buna-N, Standards MIL-R-3065D SB 410 F2, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.010 in, Overall Width 36 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.