Zoro Homepage

1/64" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 40A

  • Mfr # BULK-RS-H40MIL-48

  • Zoro # G3033834


product price: $32.75
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H40MIL-48
Zoro #
G3033834
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/64 in
Rubber Width
36 in
Rubber Length
3 ft
Width
36"
Length
36"
Thickness
1/64"
Overall Width
36 in
Overall Thickness
0.01563 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
400 %
Finish
Smooth
Standards
MIL-R-6855 Class 1 Grade 40
Grade
Military
Application
Oil Resistant
Max. Temp. (F)
250 Degrees F
Material
Buna-N
Color
Black
Type
Military Specification
Oil Resistance
Excellent
Weather Resistance
Fair
Adhesive Type
Plain Backing
Shape
Sheet
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.010 in
Compression Set
30 %
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Texture
Smooth
Abrasion Resistance
Good
Water Resistance
Good
Chemical Resistance
Fair

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Military Specification, Material Buna-N, Standards MIL-R-6855 Class 1 Grade 40, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.010 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.