17 1/4 in x 11 1/4 in x 14 1/4 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 493U64

  • Zoro # G1607503


product price:  $1.85
/ea
Sold in multiples of 20 for $37.00

Key Features

Inside Length
17 1/4 in
Inside Width
11 1/4 in
Inside Height
14 1/4 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
493U64
Zoro #
G1607503
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
17 1/4 in
Inside Width
11 1/4 in
Inside Height
14 1/4 in
Outside Height
14 7/8 in
Wall Thickness
1/8 in
Outside Width
11 5/8 in
Outside Length
17 5/8 in
Inside LxWxH
17 1/4x11 1/4x14 1/4

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Manufacturing, Multipurpose, Retail, Warehouse
For Use With
Shipping/Storage/Product Protection
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute

Description

Shipping Box, Box Style Printer, Wall Type Single Wall, Inside Length 17 1/4 in, Inside Width 11 1/4 in, Inside Height 14 1/4 in, 17 1/4x11 1/4x14 1/4 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 5/8 in, Outside Width 11 5/8 in, Outside Height 14 in, 17 5/8x11 5/8x14 7/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.