18-8, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 10 PK

  • Mfr # U51000.050.0075

  • Zoro # G4733531


product price: $4.39
/pk 10, $0.44/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
3/4 in
Head Width
3/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51000.050.0075
Zoro #
G4733531
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
3/4 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Thread Type
Coarse
Tensile Strength
85,000 psi
Rockwell Hardness
HRB95
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51000.050.0075 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. This screw meets the ASME B18.2.1 dimensional standards and ASTM F593 material quality standards, which are commonly recognized in industrial applications.

  • Drive: The external hex drive requires an appropriately shaped wrench or socket for installation or removal.
  • Fastener Length: With a length of 3/4 inch, this is an indication of its potential insertion depth for fastening.
  • Finish: Plain finish is associated with improved durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers providing diverse range of quality options.
  • Material: Constructed from stainless steel known for properties such as strength, durability, and corrosion resistance.
  • Tensile Strength: Features a tensile strength of 85,000 psi; this measurement represents the maximum amount of force that can be applied before deformation occurs.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size is specified as 1/2"-13 to align with standard sizing conventions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.