CAD Drawings

Download CAD Files

18-8, 1/2"-13 Hex Head Tap Bolt, Plain Stainless Steel, 2 in L, 10 PK

  • Mfr # U51010.050.0200

  • Zoro # G2514681

CAD Available

product price:  $10.59
/pk 10, $1.06/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51010.050.0200
Zoro #
G2514681
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in
Head Width
3/4 in
Head Height
11/32 in
Thread Length
2"
Min. Thread Length
2 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Tap Bolt
Thread Type
Coarse
Proof Load
85,000 psi
Tensile Strength
85,000 psi
Rockwell Hardness
HRB95
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51010.050.0200 is a Hex Head Tap Bolt, an essential fastener tool with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. Made from stainless steel of grade 18-8, this globally sourced product offers strength, durability, corrosion resistance suitable for various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With its length being 2 inches, it indicates the potential depth of insertion into material.
  • Finish: The plain finish is intended to potentially enhance durability and compatibility with certain environments or materials.
  • Material Grade/Class: The 18-8 grade stainless steel is designed for potential strength in various applications.
  • Rockwell Hardness: A hardness measure of HRB95 suggests a higher level of resistance to penetration, which may contribute to overall product longevity and performance.
  • Tensile Strength: With a tensile strength rated at 85,000 psi, this bolt is designed to potentially withstand high levels of stress within specified parameters.
  • Thread Direction & Style: Right hand thread direction implies that it tightens clockwise. The fully threaded style spans the entire length from tip to head, which could provide secure fastening under appropriate conditions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.