18-8, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK

  • Mfr # U51000.075.0600

  • Zoro # G5342084


product price:  $24.59
/pk 5, $4.92/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1-1/8 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51000.075.0600
Zoro #
G5342084
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
6 in
Head Width
1-1/8 in
Head Height
15/32 in
Min. Thread Length
1 3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Thread Type
UNC (Coarse)
Tensile Strength
85,000 psi
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
3/4"-10
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.