18-8, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 10 PK

  • Mfr # U51000.062.0150

  • Zoro # G2840223


product price:  $16.79
/pk 10, $1.68/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51000.062.0150
Zoro #
G2840223
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
1-1/2 in
Head Width
15/16 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Thread Type
Coarse
Rockwell Hardness
HRB95
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/8"-11
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51000.062.0150 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in a variety of industrial applications such as construction, manufacturing, and engineering projects. It requires an external hex drive tool for installation or removal.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: Has a length of 1-1/2 inches, which suggests the potential depth of insertion into materials.
  • Finish: Plain finish is intended to improve durability and compatibility with some environments or materials.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range options in quality and price.
  • Material: Constructed from stainless steel that contributes to its strength, durability, and corrosion resistance. Suitability varies depending on specific industrial application.
  • Material Grade/Class: The 18-8 grade provides an indication of the product's strength, hardness, and resistance properties. The suitability depends on the specifics of each application.
  • Rockwell Hardness: HRB95 measure ensures high hardness or resistance to penetration affecting durability and performance in various industrial settings
  • Tensile Strength: A reported maximum tensile stress capacity is up to 85,000 psi. This value represents a measurement taken under controlled conditions; actual performance may vary based on usage conditions."
  • Thread Direction & Size : It tightens clockwise; Thread size is specified as 5/8"-11 which should correspond with matching nuts or holes. Actual fitting will depend upon individual circumstances.
  • Thread Style & Type : Fully threaded style covers entire length from tip to head; UNC (Coarse) thread type affects how the screw fits into pre-drilled holes and materials for secure fastening
  • Threadlocker Minimum Temperature: The minimum temperature at which threadlocker adhesive has been observed to function effectively is stated as being -55 degrees Celsius. Effectiveness may vary based on individual circumstances.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products