18-8, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 5 PK

  • Mfr # 1-193-62C-125

  • Zoro # G712472642


product price:  $10.65
/pk 5, $2.13/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
1-1/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-193-62C-125
Zoro #
G712472642
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8"-11
Fastener Length
1-1/4 in
Head Width
1-1/16 in
Head Height
25/64 in
Screw Size
5/8 in
Overall Length
1 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Left Hand
Standards
ASTM 193, ASTM 194
Item
Hex Head Cap Screw
Head Style
Heavy Hex
Manufacturer Location
Globally Sourced
For Use in Systems
High Pressure
Dimensional Standards
ASME B18.2.1
Resistance Properties
Corrosion-Resistant
Type
Heavy Hex Bolt
Includes Nut
No
Tensile Strength
75 ksi
Pack Size
Small
Thread Type
Coarse
Material Quality Standards
ASTM 193, ASTM 194

Description

System of Measurement Inch, Heavy Hex Bolt, Fastener Length 1 1/4 in, Head Height 25/64 in, Head Width 1 1/16 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.