CAD Drawings

Download CAD Files

18-8, 5/8"-11 Sealing Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L

  • Mfr # 31-SH-62C-150

  • Zoro # G412472508

CAD Available

product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
15/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-SH-62C-150
Zoro #
G412472508
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8"-11
Fastener Length
1-1/2 in
Head Width
15/16 in
Screw Size
5/8 in
Head Height
25/64 in
Overall Length
1 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Left Hand
Item
Sealing Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Tensile Strength
80 ksi
O-Ring Material
Silicone
Type
Sealing Hex Head Cap Screw
O-Ring Minimum Temperature
-80 Degrees F
Thread Type
Coarse
O-Ring Pressure Rating
20,000 psi
Resistance Properties
Corrosion-Resistant
Head Style
Hex
O-Ring Maximum Temperature
400 Degrees F
Pack Size
Bulk Pack
Material Quality Standards
ASTM-193; ASTM-194
CAD Available
Yes

Description

Sealing Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.