Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR60112C32-LOW

  • Zoro # G423948238


product price:  $56.39
/ea

Key Features

System of Measurement
Inch
Minimum Head Height
0.195 in
Material Grade/Class
18-8
Precision Screw
Yes
Shoulder Screw Type
Precision Shoulder Screw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR60112C32-LOW
Zoro #
G423948238
UPC #
-
Country of Origin
United States

Dimensions

Minimum Head Height
0.195 in
Shoulder Length
2 in
Head Diameter
3/4 in
Shoulder Diameter
1/2 in
Thread Size
3/8"-16
Shoulder Length Tolerance
+/-0.005 in
Maximum Head Height
0.211 in
Drive Size
1/4 in

Details

Item
Shoulder Screw
System of Measurement
Inch
Material Grade/Class
18-8
Precision Screw
Yes
Shoulder Screw Type
Precision Shoulder Screw
Head Texture
Knurled
Material
Stainless Steel
Thread Fit
3A
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Inch, Thread Size 3/8 In.-16, Shoulder Length 2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/2 in, Head Diameter 3/4 in, Drive Size 1/4 in, Head Texture Knurled, Maximum Head Height 0.211 in, Minimum Head Height 0.195 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.