Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR60151C07-LOW

  • Zoro # G523948619


product price: 
$
13.39
/ea

Key Features

Head Texture
Knurled
Material
Stainless Steel
Shoulder Length Tolerance
+/-0.005 in
Shoulder Screw Type
Precision Shoulder Screw
Shoulder Length
7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60151C07-LOW
Zoro #
G523948619
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
+/-0.005 in
Shoulder Length
7/16 in
Thread Size
1/4"-20
Maximum Head Height
0.156 in
Drive Size
5/32 in
Head Diameter
7/16 in
Shoulder Diameter
5/16 in
Minimum Head Height
0.14 in
Shoulder Diameter Tolerance
-0.002 to -0.004 in
Minimum Thread Length
7/16 in
Overall Length
7/8 in

Details

Item
Shoulder Screw
Head Texture
Knurled
Material
Stainless Steel
Shoulder Screw Type
Precision Shoulder Screw
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material Grade/Class
18-8
Precision Screw
Yes
Thread Fit
3A
System of Measurement
Inch
Drive Type
Internal Hex
Head Type
Hex Socket
Finish
Plain
Thread Type
Coarse
Dimensional Standards
AMPG 2018 LOW.04

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Hex Socket, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Shoulder Length 7/16 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.002 to -0.004 in, Head Diameter 7/16 in, Dimensional Standards AMPG 2018 LOW.04, Drive Size 5/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.