Shop ZORO SELECT
See all product information
Create Account
18-8 Low Profile Shoulder Screw
Mfr # STR60151C20-LOW
Zoro # G323948406
product price:Â $18.89
/eaKey Features
System of Measurement
Inch
Minimum Head Height
0.14 in
Precision Screw
Yes
Material Grade/Class
18-8
Shoulder Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STR60151C20-LOW
Zoro #
G323948406
UPC #
-
Country of Origin
United States
Dimensions
Minimum Head Height
0.14 in
Shoulder Length
1 1/4 in
Shoulder Length Tolerance
+/-0.005 in
Head Diameter
7/16 in
Drive Size
5/32 in
Maximum Head Height
0.156 in
Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Details
Item
Shoulder Screw
System of Measurement
Inch
Precision Screw
Yes
Material Grade/Class
18-8
Shoulder Screw Type
Precision Shoulder Screw
Head Texture
Knurled
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Thread Fit
3A
Material
Stainless Steel
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Inch, Thread Size 1/4 In.-20, Shoulder Length 1 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/16 in, Head Diameter 7/16 in, Drive Size 5/32 in, Head Texture Knurled, Maximum Head Height 0.156 in, Minimum Head Height 0.14 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.