Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR601M10X16-LOW

  • Zoro # G823948067


product price:  $62.09
/ea

Key Features

Shoulder Diameter
10 mm
Minimum Head Height
4.3 mm
Head Texture
Knurled
Thread Fit
5g6g
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR601M10X16-LOW
Zoro #
G823948067
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
10 mm
Minimum Head Height
4.3 mm
Maximum Head Height
4.7 mm
Thread Size
M8x1.25
Shoulder Length
16 mm
Drive Size
5 mm
Shoulder Length Tolerance
+/-0.25 mm
Head Diameter
16 mm

Details

Item
Shoulder Screw
Head Texture
Knurled
Thread Fit
5g6g
System of Measurement
Metric
Material
Stainless Steel
Shoulder Screw Type
Precision Shoulder Screw
Precision Screw
Yes
Material Grade/Class
18-8
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Metric, Thread Size M8x1.25, Shoulder Length 16 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 10 mm, Head Diameter 16 mm, Drive Size 5 mm, Head Texture Knurled, Maximum Head Height 4.7 mm, Minimum Head Height 4.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products