Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR601M10X25-LOW

  • Zoro # G723947986


product price:  $82.79
/ea

Key Features

Maximum Head Height
4.7 mm
Material
Stainless Steel
Shoulder Length Tolerance
+/-0.25 mm
System of Measurement
Metric
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR601M10X25-LOW
Zoro #
G723947986
UPC #
-
Country of Origin
United States

Dimensions

Maximum Head Height
4.7 mm
Shoulder Length Tolerance
+/-0.25 mm
Drive Size
5 mm
Head Diameter
16 mm
Shoulder Length
25 mm
Shoulder Diameter
10 mm
Thread Size
M8x1.25
Minimum Head Height
4.3 mm

Details

Item
Shoulder Screw
Material
Stainless Steel
System of Measurement
Metric
Head Texture
Knurled
Thread Fit
5g6g
Shoulder Screw Type
Precision Shoulder Screw
Material Grade/Class
18-8
Precision Screw
Yes
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Metric, Thread Size M8x1.25, Shoulder Length 25 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 10 mm, Head Diameter 16 mm, Drive Size 5 mm, Head Texture Knurled, Maximum Head Height 4.7 mm, Minimum Head Height 4.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.