Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR601M12X35-LOW

  • Zoro # G723948150


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Maximum Head Height
6.2 mm
System of Measurement
Metric
Shoulder Screw Type
Precision Shoulder Screw
Precision Screw
Yes
Shoulder Length
35 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M12X35-LOW
Zoro #
G723948150
UPC #
-
Country of Origin
United States

Dimensions

Maximum Head Height
6.2 mm
Shoulder Length
35 mm
Thread Size
M10x1.50
Head Diameter
18 mm
Shoulder Diameter
12 mm
Minimum Head Height
5.8 mm
Shoulder Length Tolerance
+/-0.25 mm
Drive Size
6 mm

Details

Item
Shoulder Screw
System of Measurement
Metric
Shoulder Screw Type
Precision Shoulder Screw
Precision Screw
Yes
Material
Stainless Steel
Thread Fit
5g6g
Head Texture
Knurled
Material Grade/Class
18-8
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Metric, Thread Size M10x1.50, Shoulder Length 35 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 12 mm, Head Diameter 18 mm, Drive Size 6 mm, Head Texture Knurled, Maximum Head Height 6.2 mm, Minimum Head Height 5.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.