Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR601M6X4-LOW

  • Zoro # G623947789


product price:  $36.19
/ea

Key Features

System of Measurement
Metric
Drive Size
3 mm
Precision Screw
Yes
Material Grade/Class
18-8
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M6X4-LOW
Zoro #
G623947789
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3 mm
Thread Size
M5x0.80
Head Diameter
10 mm
Maximum Head Height
3.2 mm
Shoulder Length Tolerance
+/-0.25 mm
Minimum Head Height
2.8 mm
Shoulder Length
4 mm
Shoulder Diameter
6 mm

Details

Item
Shoulder Screw
System of Measurement
Metric
Precision Screw
Yes
Material Grade/Class
18-8
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Thread Fit
5g6g
Material
Stainless Steel
Shoulder Screw Type
Precision Shoulder Screw
Head Texture
Knurled

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Metric, Thread Size M5x0.80, Shoulder Length 4 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 6 mm, Head Diameter 10 mm, Drive Size 3 mm, Head Texture Knurled, Maximum Head Height 3.2 mm, Minimum Head Height 2.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.