Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M12X45
  • Zoro # G123940426

product price: 
$
10.29
/ea

Key Features

Rockwell Hardness
B83
Shoulder Screw Type
Standard Shoulder Screw
Head Type
Knurled
Thread Size
M10x1.50
Shear Strength
45,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M12X45
Zoro #
G123940426
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10x1.50
Overall Length
61 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
18 mm
Shoulder Length
45 mm
Head Height
9 mm
Minimum Thread Length
16 mm
Shoulder Diameter
12 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Length
61 mm

Details

Item
Shoulder Screw
Rockwell Hardness
B83
Shoulder Screw Type
Standard Shoulder Screw
Head Type
Knurled
Shear Strength
45,000 psi
Precision Screw
Yes
Head Texture
Knurled
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Minimum Yield Strength
35,000 psi
Tensile Strength
90,000 psi
System of Measurement
Metric
Drive Type
Internal Hex
Finish
Passivated
Material
Stainless Steel
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 45 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.