Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH6010011C192-2.75

  • Zoro # G823937924


product price:  $226.59
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Includes Washer
No
System of Measurement
Inch
Drive Type
External Hex
Tensile Strength
90,000 psi
Rockwell Hardness
HRB83
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH6010011C192-2.75
Zoro #
G823937924
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
12 in
Head Height
11/16 in
Head Width
1 11/16 in
Screw Size
7/8 in
Drive Size
1 11/16 in
Overall Length
12 11/16 in
Minimum Thread Length
2 3/4 in
Thread Size
1 1/8"-7
Wire Rope Length
12 11/16 in

Details

Item
Hex Head Cap Screw
Includes Washer
No
System of Measurement
Inch
Drive Type
External Hex
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Rockwell Hardness
HRB83
Thread Type
Coarse
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Thread Style
Partially Threaded
Material Quality Standards
ASTM A582
Thread Fit
2A
Thread Direction
Right Hand
Includes Nut
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 11/16 in, Head Width 1 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.