Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH6010011C72-2.5

  • Zoro # G723939196


product price:  $90.29
/ea

Key Features

18-8 Material Grade/Class
Tensile Strength
90,000 psi
Minimum Thread Length
2 1/2 in
Rockwell Hardness
HRB83
Material Quality Standards
ASTM A582
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH6010011C72-2.5
Zoro #
G723939196
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
2 1/2 in
Thread Size
1 1/8"-7
Overall Length
5 3/16 in
Fastener Length
4 1/2 in
Head Height
11/16 in
Screw Size
7/8 in
Drive Size
1 11/16 in
Head Width
1 11/16 in
Wire Rope Length
5 3/16 in

Details

Item
Hex Head Cap Screw
Tensile Strength
90,000 psi
Rockwell Hardness
HRB83
Material Quality Standards
ASTM A582
Thread Type
Coarse
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Manufacturer Location
Made in USA*
Thread Fit
2A
Includes Washer
No
Includes Nut
No
Material Grade/Class
18-8
Thread Direction
Right Hand
System of Measurement
Inch
Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.