Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH6010011C56

  • Zoro # G523937095


product price:  $71.39
/ea

Key Features

18-8 Material Grade/Class
Drive Size
1 11/16 in
Overall Length
4 3/16 in
Rockwell Hardness
HRB83
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH6010011C56
Zoro #
G523937095
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 11/16 in
Overall Length
4 3/16 in
Fastener Length
3 1/2 in
Head Width
1 11/16 in
Thread Size
1 1/8"-7
Head Height
11/16 in
Screw Size
7/8 in

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB83
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Material Quality Standards
ASTM A582
Includes Nut
No
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Manufacturer Location
Made in USA*
Includes Washer
No
Thread Style
Fully Threaded
System of Measurement
Inch
Drive Type
External Hex
Material
Stainless Steel
Thread Type
Coarse
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.