Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH6010011C64-2.5

  • Zoro # G023937670


product price:  $80.89
/ea

Key Features

18-8 Material Grade/Class
Thread Type
Coarse
Overall Length
4 11/16 in
Head Width
1 11/16 in
Screw Size
7/8 in
Thread Size
1 1/8"-7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH6010011C64-2.5
Zoro #
G023937670
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 11/16 in
Head Width
1 11/16 in
Screw Size
7/8 in
Thread Size
1 1/8"-7
Minimum Thread Length
2 1/2 in
Fastener Length
4 in
Drive Size
1 11/16 in
Head Height
11/16 in

Details

Item
Hex Head Cap Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Material Quality Standards
ASTM A582
Thread Fit
2A
Includes Washer
No
Thread Style
Partially Threaded
System of Measurement
Inch
Rockwell Hardness
HRB83
Material Grade/Class
18-8
Material
Stainless Steel
Tensile Strength
90,000 psi
Includes Nut
No
Manufacturer Location
Made in USA*
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 11/16 in, Head Width 1 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.