Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH6010013C176-3.5

  • Zoro # G423938420


product price:  $400.89
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Thread Fit
2A
Manufacturer Location
Made in USA*
Tensile Strength
90,000 psi
Drive Type
External Hex
Minimum Thread Length
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH6010013C176-3.5
Zoro #
G423938420
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
3 1/2 in
Head Height
15/16 in
Head Width
2 1/4 in
Overall Length
11 15/16 in
Fastener Length
11 in
Drive Size
2 1/4 in
Thread Size
1 1/2"-6
Screw Size
7/8 in
Wire Rope Length
11 15/16 in

Details

Item
Hex Head Cap Screw
Thread Fit
2A
Manufacturer Location
Made in USA*
Tensile Strength
90,000 psi
Drive Type
External Hex
System of Measurement
Inch
Thread Style
Partially Threaded
Includes Washer
No
Includes Nut
No
Thread Type
Coarse
Material Quality Standards
ASTM A582
Rockwell Hardness
HRB83
Material Grade/Class
18-8
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1
Material
Stainless Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 11 in, Head Height 15/16 in, Head Width 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.